Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAE1S0002U1 8004 Series 80044 Station Indoor Irrigation Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAE1S0002U1 8004 Series 80044 Station Indoor Irrigation Controller

Item #: WBB1590734

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAE1S0002U1 8004 Series 80044 Station Indoor Irrigation Controller

The Galcon 8004 AC 4 is an entry level residential Indoor Irrigation Controller designed to operate up to 4 Irrigation Control Valve. + Master Valve/Pump Start. In addition to outstanding durability, the 8004 AC 4 features a large easy-to-program LCD screen and Four Buttons for programming. This controller offers the ultimate flexibility in scheduling by offering independent programming of each valve and the ability to operate two valves simultaneously.Programming can be set by day of the week (Daily/Weekly) or in cycles (Cyclic) and with irrigation duration as short as 1 minute to as long as 12 hours. Up to 4 start times per valve may be used when daily/weekly programming is used or a cycle as short as every day to as long as every 30 days may be used when cyclical programming is used.

The available sensor input can be used with a rain sensor, soil moisture sensor, etc. to conserve water. The sensor input is assigned to individual valves providing you with the flexibility of preventing irrigation in areas that are exposed to rain (lawn) and allowing irrigation to areas that are not exposed to rain (covered patio).Monthly Water Budgeting can be used to adjust irrigation from 10% - 190%. Rain Delay of up to 30 days and auto re-start.Automatic, Semi-automatic and manual mode for each valve or all of the vales simultaneously while automatic short circuit detection isolates the shorted valve, provides a visible "alarm" on the LCD and continues irrigation for the rest of the valves.

Product Specifications

    • LENGTH INCHES7-5/16
    • WIDTH INCHES3-5/16
    • HEIGHT INCHES9-1/2
    • BRANDGalcon
    • NUMBER OF STATIONS4
    • MANUFACTURERS PART NUMBERGAE1S0002U1
    • SERIES8004
    • TYPEIndoor Irrigation Controller
    • DESCRIPTIONStation Indoor Irrigation Controller
    • WEIGHT LBS2.14
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!