Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAJ4S0002P0 61042 DC 4 Series 4 Station Battery Operated Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAJ4S0002P0 61042 DC 4 Series 4 Station Battery Operated Controller

Item #: WBB1590715

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Galcon GAJ4S0002P0 61042 DC 4 Series 4 Station Battery Operated Controller

The Galcon 61042 DC 4 Irrigation Controller offers reliable battery operated control for two irrigation zones (valves) + one Master Valve without the need for an electrical connection. The 61042 DC 4 Series Irrigation Controller was designed for isolated sites that have no electrical power supply. The 61042 DC 4 is simple to program and offers a reliable solution. Easy to install the 61042 DC mounts to a valve's solenoid with the universal mounting bracket or to a wall surface with the wall mounted plate Galcon took great care with the construction and waterproof features of the 61042 DC 4 to ensure that the unit can handle the harshest of environments, including installation inside of a valve box. A single 9V battery will provide power throughout the season.

In addition to outstanding durability, the 61042 DC 4 features individual valve programming and includes an is easy-to-program LCD screen, weekly or daily programming, 4 start times per day or irrigation by cycles. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor connection wire.Scheduling flexibility and rugged reliability make the 61042 DC 4 a powerful irrigation controller with the flexibility of battery power.

Contents:
  • 61042 DC 4 Irrigation Controller
  • Universal Mounting Bracket
  • Wall Mounting Bracket
  • Owner's Manual


Product Specifications

    • LENGTH INCHES10-1/8
    • WIDTH INCHES20
    • HEIGHT INCHES5-5/8
    • BRANDGalcon
    • NUMBER OF STATIONS4
    • MANUFACTURERS PART NUMBERGAJ4S0002P0
    • SERIES61042 DC 4
    • TYPEBattery Operated Controller
    • INCLUDESUniversal Mounting Bracket
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTION4 Station Battery Operated Controller
    • WEIGHT LBS4.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!