Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAL3S6G12P0 11000EZ Series Hose End Tap Timer W/Easy 3-Step Programming LCD Display

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Galcon GAL3S6G12P0 11000EZ Series Hose End Tap Timer W/Easy 3-Step Programming LCD Display

Item #: WBB1590748

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAL3S6G12P0 11000EZ Series Hose End Tap Timer W/Easy 3-Step Programming LCD Display

The Galcon 11000EZ is the easy alternative to watering by hand when combined with a Drip Irrigation System. This long life, high quality Hose End (tap timer) Irrigation Controller can be used to automate the watering of your landscape and potted plants.

Easy to install and simple to program, the 11000EZ Hose End (tap timer) Irrigation Controller is durable and equipped with a large LCD Screen and two sets of buttons to set the duration and cycle for your irrigation needs. Irrigation programming has never been easier.

How easy?:
  • Install one 9Volt battery
  • Use the Duration Buttons to the length of time you want water to run, from 2 minutes to 9 hours.
  • Use the Cycle Button to set the length of time between irrigation run times, from every 3 hours to every 14 days.
  • Click on the start button (after attaching to hose bib and Drip system of course) and you will see irrigation start. If you don't want to immediately start irrigation, you can activate the delay function to get going when you are ready.


Product Specifications

    • LENGTH INCHES10-3/8
    • WIDTH INCHES16-7/8
    • HEIGHT INCHES7-3/8
    • BRANDGalcon
    • CONNECTION SIZE INCHES3/4 Hose End
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAL3S6G12P0
    • SERIES11000EZ
    • TYPEOutdoor Timer W/Hose End Tap
    • PSI15 to 115
    • MAXIMUM GPM5.5
    • MAXIMUM LPM20
    • INCLUDESEasy 3-Step Programming W/LCD Display
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTIONHose End Tap Timer W/Easy 3-Step Programming LCD Display
    • WEIGHT LBS10.58
    • CONNECTION TYPENH or BSP
    • MAX RUN TIME HOURS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!