Take 15% off your entire order!

Offer applied at checkout

138 O-Ring Epdm, 2-1/8ID x 2-5/16OD, 70 Duro, Round, Black - Pkg Qty 100

138 O-Ring Epdm, 2-1/8ID x 2-5/16OD, 70 Duro, Round, Black - Pkg Qty 100

Item #: WBB1371108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.14 ea.

Price: $14.00 / Pkg of 100

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property.
  • Cure system: Peroxide-cured
  • Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better flexible properties but are more prone to hardening and have an inferior compression set with high temperature
  • Peroxide-cured EPDMs have better heat resistance and a lower compression set. It complies with long-time usage, especially for hose systems in the construction industry, but is more expensive and more difficult for production than the sulfur-cured EPDMs
Temperature Range:
  • Standard Low Temp: -55°C (-67°F)
  • Standard High Temp: 125°C (257°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERE70138
  • PACKAGE QUANTITY57
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DASH SIZE138
  • DUROMETER70
  • ID (ACTUAL)2.125"
  • ACTUAL INSIDE DIAMETER INCHES2.112
  • ACTUAL INSIDE DIAMETER MILLIMETERS53.64
  • OD (ACTUAL)2.3125"
  • ACTUAL OUTSIDE DIAMETER INCHES2.318
  • ACTUAL CROSS SECTION MILLIMETERS2.62
  • ACTUAL CROSS SECTION INCHES0.103
  • CROSS SECTION (ACTUAL)0.125"
  • TEMPERATURE RANGE-67°F to +257°F
  • CONSTRUCTIONEPDM Rubber
  • DESCRIPTIONEPDM O-Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

330 O-Ring Epdm, 2-1/8ID x 2-1/2OD, 70 Duro, Round, Black

Item #: B1370745

Not Yet Rated

Usually ships in 3 to 6 days

$0.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
138 O-Ring Epdm, 2-1/8ID x 2-5/16OD, 70 Duro, Round, Black - Pkg Qty 100

138 O-Ring Epdm, 2-1/8ID x 2-5/16OD, 70 Duro, Round, Black - Pkg Qty 100

Item #: WBB1371108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant