Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FDA & NSF EPDM O-Ring-Dash 016-Quantity of 25 - Pkg Qty 4
See all 35 items in product family

FDA & NSF EPDM O-Ring-Dash 016-Quantity of 25 - Pkg Qty 4

Item #: WBB2302285

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 4

Price: $26.00
Product Information
Customer Review
Product Q&A
FDA & NSF EPDM O-Ring-Dash 016-Quantity of 25

These EPDM O-Rings are made of FDA materials and certified by the National Sanitation Foundation (NSF) for use with drinking water. Excellent Resistance to water, steam, and many chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAE70FDA016
    • PACKAGE QUANTITY25
    • MATERIALEPDM
    • COLOR FINISHBlack
    • DASH SIZE016
    • DUROMETER70A
    • ID (ACTUAL)0.614"
    • ID (FRACTIONAL)3/8"
    • OD (ACTUAL)0.754"
    • OD (FRACTIONAL)3/4"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-60 to 250 (F)
    • GRADEFood
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch
    • SPECS METFDA, NSF-61

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!