Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 20455 Glug - Bath - Liquid Drain Opener 1/2 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hercules 20455 Glug - Bath - Liquid Drain Opener 1/2 Gallon - Pkg Qty 6

Item #: WBB1593379

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 18/6 ($216.00)

List Price: $109.92 Save up to 34%
$12.00 each

Sold in packages of 6

Price: $72.00
Product Information
Customer Review
Product Q&A
Hercules 20455 Glug - Bath - Liquid Drain Opener 1/2 Gallon

Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1/2 Gallon
    • DESCRIPTIONGlug - Bath - Liquid
    • MANUFACTURER PART NUMBER20455
    • PACKAGE QUANTITY6
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed