Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 60445 Unpurple Primer For PVC And CPVC - Jumbo Dauber In Cap 16 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Hercules 60445 Unpurple Primer For PVC And CPVC - Jumbo Dauber In Cap 16 oz. - Pkg Qty 12

Item #: WBB1592572

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($264.00)

List Price: $351.96 Save up to 62%
$11.00 each

Sold in packages of 12

Price: $132.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hercules 60445 Unpurple Primer For PVC And CPVC - Jumbo Dauber In Cap 16 oz.

To soften and prepare surface of PVC pipe and fittings. Special purple dye appears clear - purple color revealed only under UV light. For all Schedules.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE16 oz.
    • DESCRIPTIONUnpurple Primer For PVC & CPVC W/Jumbo Dauber
    • MANUFACTURER PART NUMBER60445
    • STYLEW/Jumbo Dauber
    • PACKAGE QUANTITY12
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed