Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cpvc-Pvc Primer™, Heavy Duty, Purple, 1 Pt. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Cpvc-Pvc Primer™, Heavy Duty, Purple, 1 Pt. - Pkg Qty 12

Item #: WBB638333

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 12

Price: $87.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CPVC-PVC Primer™, Heavy Duty, Purple, 1 Pt.

Low V.O.C. High tech primer that cuts gloss and softens surface prior to cementing. Eliminates air bubbles in PVC/CPVC cements to allow for permanent bond. Meets ASTM F-656.

Product Specifications

    • SIZE1 Pt.
    • DESCRIPTIONHeavy Duty CPVC-PVC Primer
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed