Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire C-GP-A MINI-POD™ C-GP-A Pipe Inspection System W/ 125' Cable

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

General Wire C-GP-A MINI-POD™ C-GP-A Pipe Inspection System W/ 125' Cable

Item #: WBB1588856

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,396.00
Product Information
Customer Review
Product Q&A
The lightweight, Gen-Eye POD™ and MINI-POD™ combine camera, reel, and monitor in an all-in-one package.You get a large 7" LCD color monitor protected by a padded case. It's mounted on a rugged yet flexible gooseneck that swivels to give you the best viewing angle, wherever you're working.The full size Gen-Eye PODTM features a self-leveling camera and 200 ft. of Gel-Rod® for troubleshooting 3" to 10" drain lines. The big capacity MINI-PODTM carries 125 ft. or 175 ft. of pushrod and color mini-camera for inspecting 2" to 4" drain lines. The tough steel frame can be operated vertically or horizontally, so you can handle nearly any application.There's lots more, like a picture inverter, both AC and DC power cords, LED Dimmer Control, 3" Trap Skid, and a 512 Hz transmitter. A video out connection lets you record on an external device.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES16
    • HEIGHT INCHES19
    • BRANDGeneral Wire
    • OPERATING TEMPERATURE RANGE14°F to 122°F
    • SONDE FREQUENCY512 Hz
    • SERIESMINI-POD
    • STYLEMINI-POD
    • SENSITIVITY.5 Lux
    • INCLUDESMINI-POD with 125 ft. Push-Rod, Sonde
    • EXTERNAL PORTSVideo Out
    • FOR USE WITH PIPE SIZE INCHES2 to 4
    • REEL CAPACITY125 or 175
    • MANUFACTURERS PART NUMBERC-GP-A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!