- 5.2mm 65 Ft Fiberglass Cable & Reel
- 7/8 inch Color Camera Head with 12 LED lights
- 7 inch LCD Monitor with DVR & MIC
- Heavy Duty Waterproof Case
FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$1,525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 11 in |
| Height | 20 in |
| Weight | 30 lbs |
| For Use with Pipe Size | 2 to 4 in |
| Display Size | 7 in |
Product Details
| Type | Sewer/Drain Camera |
| Operating Temperature Range | Minus 28°C to 50°C |
| Series | 3188DN |
| External Ports | USB/SD |
| Includes | Battery Pack, Wall Adapter, & Video Cable |
| Video Resolution | 800 x 400 |
| Manufacturers Part Number | FB-PIC3188DN-65 |
| Brand | Forbest Products |