Take 15% off your entire order!

Offer applied at checkout

Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Item #: WBB796094

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.99 up to 31% OFF

Price: $4.79

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Fluidmaster bolts, screws and gaskets are what you need to install or repair a rocking toilet. All bolts are made from solid brass, and all gaskets are made from high-quality rubber.

Product Specifications

  • LENGTH INCHES2-3/4
  • BRANDFluidmaster
  • DESCRIPTIONBolts & Gasket
  • FOR USE WITHTank & Bowl Toilets
  • INCLUDESBolts, Screws, & Gaskets
  • MANUFACTURERS PART NUMBER6102
  • PACKAGE QUANTITY1
  • MOUNTING TYPETank To Bowl
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 10, 2018

    Tank to Bowl Gasket
    Your review:
    Great fit on my tank nut. works just like the first one.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this gasket 3"

    Question Asked By: Lynn, April 13, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 13, 2016

      The inside diamter is approximately 1/2” ID and 31/2” for the outside diameter. We do not have it in stock so cannot obtain exact measurements. You can view the link below for more information. http://www.fluidmaster.com/our-products/toilet-parts/tank-to-bowl-empaque.html Thank you.

Popular item in this category

Fluidmaster 504 Universal Chemical-Resistant Toilet Tank Flapper

Item #: B796109

Not Yet Rated

Ships same day.

$3.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Item #: WBB796094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant