MIG Welding
MIG welding machines and equipment are essential tools for welding, allowing easy joining of metals through an electric arc process. They come with power sources, wire feeders, torches, and safety gear, catering to diverse welding applications and skill levels. MIG welding equipment is widely used in workshops, factories, construction sites, and other welding environments where precise and reliable welding is crucial.
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Amperage
140 A
Compare
1
1
Ships in 2 Business Days
Amperage
270 A
Compare
Metal Man FC130i Inverter Powered Flux Core Wire Feed Welder, 8 ft Torch Length, 20 Amp Input
Model #: WBB2336212
1
1
Ships within 1 Business Day
Amperage
20 A
Width
8-1/2 in
Length
17-3/4 in
Compare
1
1
Ships in 2 Business Days
Amperage
210 A
Compare
1
1
Ships in 2 Business Days
Amperage
240 A
Compare
7
7
Ships in 3 Business Days
Amperage
150 A
For Use With
Forney®, Tweco®, Binzel® & Clarke® MIG Guns
Size
0.03 in
Material
Copper