Dura-Stick® Plus Electrodes, 1.5" x 2.5", Oval, 40/Case
Write a Review
|
Questions & Answers (0)
Product Description
Dura-Stick® Plus electrodes have a blue foam backing. They have tabs for easy removal and come with re-sealable packaging with fields for patient name, first-use, and number of uses. 40/Case.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-1/2 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrodes |
| Color | White |
| Material | Foam |
| Package Quantity | 40 |
| Description | Dura-Stick® Plus Electrodes |
| Manufacturers Part Number | 04-2159-10 |
| Shape | Oval |
| Brand | Chattanooga |
Warranty
| Warranty | 1 yr |