Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liquidynamics

Model # :WBB652323

MPN #: 33265

Liquidynamics 33265 Transfer Pump Skid, High Volume Light Viscosities

Product Description
Transfer Pump Skid - High Volume Light Viscosities

An economical solution for the high volume transfer of "light" (max 165 CPS) viscosities such as 100% Antifreeze, Transmission Fluid and Cutting Oils. Utilizes a heavy duty skid frame to house the pump and motor. U/L Listed.

PRICE
$8,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width40 in
Depth34 in
Height22 in
Weight132 lbs
Cord Length3'

Product Details

Assembly RequiredNo
TypeHigh Volume/Light Viscosity
Horsepower2
ColorBlue
For Use WithLubricants
Gallons per Minute40 gal/min
Power Cord3'
MaterialSteel
DescriptionTransfer Pump Skid
Manufacturers Part Number33265
PSI25 psi
BrandLiquidynamics