Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/4" 3-Way T-Port SS 150# Flanged Ball Valve W/NEMA 4 115VAC/4-20mA Positioner
See all 200 items in product family

BI-TORQ 1-1/4" 3-Way T-Port SS 150# Flanged Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB439312

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,520.00
Product Information
Customer Review
Product Q&A
1-1/4" 3-Way T-Port SS 150# Flanged Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

The BI-TORQ IS-3WTF-12-300-E-A-4-VP 1-1/4" electrically-actuated 3-way T-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a BI-300-A-4-VP 115VAC electric actuator with NEMA 4 enclosure and 4-20mA control card for modulating service.

Product Specifications

    • LENGTH INCHES6.57
    • WIDTH INCHES4.29
    • HEIGHT INCHES6.3
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES3/4
    • END CONNECTIONSFLANGED
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE1 1/4"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIS-3WTF-12-300-E-A-4-VP
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • TYPE OF ACTUATIONMODULATING

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!