Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 1" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 1" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,335.00

$222.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,335.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,335.00 ea.
  • Buy 2+ $1,201.00 ea.

Quantity

Customers Also Viewed

1" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

The BI-TORQ IP-3WT-10-200-E-A-4-VP series 1" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with a NEMA 4 powder coated enclosure and a 4-20mA positioner card for modulating service. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

  • LENGTH INCHES6-7/8
  • WIDTH INCHES4.75
  • HEIGHT INCHES9-9/16
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONModulating
  • MANUFACTURER PART NUMBERIP-3WT-10-200-E-A-4-VP
  • END CONNECTIONSNPT
  • CONSTRUCTIONValve: Brass; Actuator: Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE1"
  • BODY MATERIALBRASS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1" 3-Way T-Port SS NPT Threaded Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: B439068

Not Yet Rated

Usually ships in 3 to 6 days

$1,592.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 1" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 1" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant