Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 4" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator
See all 172 items in product family

BI-TORQ 4" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB439006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,043.00
Product Information
Customer Review
Product Q&A
4" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IS-3WLF-40-115-DA 4" pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-115-DA double acting (air to open, air to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES14.54
    • WIDTH INCHES10
    • HEIGHT INCHES21.79
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES4
    • END CONNECTIONSFLANGED
    • ACTUATORPNEUMATIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE4"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIS-3WLF-40-115-DA
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • TYPE OF ACTUATIONDOUBLE ACTING

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!