discount codeFree shipping over 300

Applied at checkout

ROSS 5/3 Closed Center Double Pressure Controlled Directional Valve, 9557K3010

ROSS 5/3 Closed Center Double Pressure Controlled Directional Valve, 9557K3010

Item #: WBB1871623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.30 up to 16% OFF

Price: $77.95

Quantity

Popular item in this category

Customers Also Viewed

ROSS 5/3 Closed Center Double Pressure Controlled Directional Valve, 9557K3010

Inline ported valve with resilient spool & sleeve construction, manual overrides, and can be used in lube or non-lube service. Solenoid control version includes solenoid coil and connector.

Product Specifications

  • LENGTH INCHES7-1/16
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES1-13/16
  • BRANDRoss®
  • MINIMUM PILOT PRESSURE30 PSIG
  • PORT SIZE3/8 NPT
  • MANUFACTURER PART NUMBER9557K3010
  • FLOW2.2
  • RETURNSpring
  • SOL RESPONSE≤ 35 ms
  • MEDIAFILTERED AIR
  • PRESSURE30 - 150 PSIG
  • SPOOLResilient Seal
  • TEMPERATURE RANGE41 TO 140
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS 5/3 Closed Center Double Pressure Controlled Directional Valve, 9557K3010

ROSS 5/3 Closed Center Double Pressure Controlled Directional Valve, 9557K3010

Item #: WBB1871623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top