Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 1/4" 2 Way Solenoid Valve General Purpose 12V DC Direct Acting, Normally Open
See all 27 items in product family

Jefferson Valves, 1/4" 2 Way Solenoid Valve General Purpose 12V DC Direct Acting, Normally Open

Item #: WBB462012

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Normally open.Direct acting. No minimum differential pressure to operate.Brass, iron, stainless steel body.1/4; BSP or NPT threaded connections.DIN 43650 connection encapsulated coils, shape A.IP65 and NEMA4 protection.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430F s.s.Shading coil: copper (brass body) silver (s.s. body).Approximate weight: 0.5 kg. (1.1Lb)

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • VOLTAGE12V DC
    • SEATEPDM
    • WAY2
    • MAXIMUM TEMPERATURE150  °C / 302  °F
    • PASSAGE ORIFICE SIZE2.25 mm /0.088 inch
    • ACTIONDirect Acting
    • MANUFACTURER PART NUMBER1327BE222NAT12VDC
    • KITK27EA
    • CONNECTION SIZE INCHES1/4"
    • WEIGHT0.50Kg. /1.10 lb.
    • BODYForged Brass
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!