Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson, 3/4" 2 Way Solenoid Valve For General Purpose 12V DC Normally Closed or Normally Open
See all 177 items in product family

Jefferson, 3/4" 2 Way Solenoid Valve For General Purpose 12V DC Normally Closed or Normally Open

Item #: WBB461815

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
Normally closed or normally open.Pilot operated.Body: Forged brass or bronze, stainless steel, etc.Shape A DIN 43650 Connection encapsulated coils.IP65 and NEMA4 Protection.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430 F s.s.Shading coil: copper (brass body) silver (s.s. body).

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • TYPENormally Open
    • VOLTAGE12V DC
    • SEATBuna "N"
    • WAY2
    • MAXIMUM TEMPERATURE80  °C / 176  °F
    • PASSAGE ORIFICE SIZE20 mm /0.79 inch
    • ACTIONPiston Servo Operated Action
    • PSI [MAX]113
    • MANUFACTURER PART NUMBER1342BA06INAT12VDC
    • KITK42A1INA
    • CONNECTION SIZE INCHES3/4 "
    • WEIGHT0.9Kg. /2.0 lb.
    • BODYForged Brass
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!