Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24VDC NEMA 4 Electric Actuator; 1500 In Lbs Torque
See all 45 items in product family

24VDC NEMA 4 Electric Actuator; 1500 In Lbs Torque

Item #: WBB438077

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,099.00
Product Information
Customer Review
Product Q&A
BI-TORQ 24VDC electric actuators have a standard NEMA 4 enclosure, 75% duty cycle motor, thermal overload protection and on-off limit switches. ISO mounting for direct mount of ISO ball or butterfly valves.

Product Specifications

    • VOLTAGE24VDC
    • LENGTH INCHES7.00
    • ACTUATOR FUNCTIONON-OFF
    • ACTUATOR HOUSINGNEMA 4
    • ACTUATOR TYPEELECTRIC
    • HEIGHT INCHES8
    • WIDTH INCHES7
    • CONSTRUCTIONThermal Bonded Polyester Powder Coated Anodized Aluminum
    • MANUFACTURER PART NUMBERBI-1500-B-4
    • ACTUATOR TORQUE (IN LBS.)1500
    • PACKAGE QUANTITY1
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed