Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotary Screw Air Compressors

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
372 Results
3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

CompareImageBrandVoltageCFMHorsepowerMax PSITypeModel #Price
Quincy QGS™ Rotary Screw Air Compressor w/Dryer, 15 HP, 120 Gal, Horizontal, 200/208/460 V
Quincy
208/230/460 V
-
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB2310470$15,369.00
Ingersoll Rand UP6-15CTAS-150, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 150 PSI, 50 CFM, 3PH 460V
Ingersoll Rand
460 V
50 CFM
15 HP
150 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765230$15,859.00
Atlas Copco G7-125, 10HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V
Atlas Copco
208-230/460 V
39.6 CFM
10 HP
125 psi
Rotary Screw, 71 Gallon , Horizontal
WBB2201299$13,439.00
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 53.8 CFM, 3PH 208-230/460V
Atlas Copco
208-230/460 V
53.8 CFM
15 HP
125 psi
Rotary Screw, 71 Gallon , Horizontal
WBB2201293$14,769.00
Ingersoll Rand UP6-7.5TAS-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 3PH 460V
Ingersoll Rand
460 V
28 CFM
7.5 HP
125 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761654$12,699.00
Atlas Copco G7-145T AP, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 145PSI, 3PH 208/230/460V
Atlas Copco
208-230/460 V
34.1 CFM
10 HP
145 psi
Oil-Injected Rotary Screw, 71 Gallon Tank Mount
WBB3058773$9,600.00
Ingersoll Rand UP6-10TAS-150, 10 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 34 CFM, 3PH 200V
Ingersoll Rand
200 V
34 CFM
10 HP
150 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761684$14,665.00
Ingersoll Rand UP6-5TAS-125, 5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 18.5 CFM, 3PH 200V
Ingersoll Rand
200 V
18.5 CFM
5 HP
125 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761636$11,949.00
Ingersoll Rand UP6-7.5TAS-150, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 25 CFM, 3PH 200V
Ingersoll Rand
200 V
25 CFM
7.5 HP
150 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761659$12,699.00
Atlas Copco G2-116T AP, 3HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Atlas Copco
208-230/460 V
13.1 CFM
3 HP
116 psi
Oil-Injected Rotary Screw, 71 Gallon Tank Mount
WBB3058766$7,242.00
Showing 1-10 of 131 results
3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 113 results
1-Phase Tank Mounted Rotary Screw Air Compressors

1-Phase Tank Mounted Rotary Screw Air Compressors

Showing 1-10 of 55 results
1-Phase Tankless Rotary Screw Air Compressors

1-Phase Tankless Rotary Screw Air Compressors

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

Showing 1-10 of 32 results
3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 35 results