Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle 5380V2-CS4, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 3-Phase 460V

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Eagle 5380V2-CS4, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 3-Phase 460V

Item #: WBB1131708

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,954.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Eagle Electric Stationary Compressor 5380V2-CS4, 460 V, 80 Gal., 3 PHASE


Features:
  • Rugged Compressor with Cast Iron Cylinders
  • "V" Design Minimizes vibration, Improves cooling And Extends compressor Life
  • Individual And removable Cylinders for Smoother And cooler Operation
  • Heavy Duty Pressure switch Has On/Off control
  • Thermally Protected5 Hp And 7.5 Hp Single-phase, Three Phase208/230/460 Volt Or three Phase 575 Volt electric Motors
  • Metal Air Filters With "Auto Drop" Feature
  • Convenient Oil Drain on Front Of Unit
  • 80 Gallon Asmeregistered Tank, 200Psig Rating
  • Easy View Oil Sight gauge
  • High Efficiency Reed valves For Maximum performance
  • Efficient Heat Removal from Pulley-Fan For cooler Running And longer Life
  • Sturdy Metal Belt guard
  • Outlet Valve Included

Product Specifications

    • BRANDEagle
    • MANUFACTURERS PART NUMBER5380V2-CS4
    • HORSEPOWER5
    • PHASE3
    • VOLTAGE460
    • CFM18
    • MAX PSI200
    • COLOR FINISHBlue
    • CERTIFICATIONASME
    • PUMP DRIVEBelt Drive
    • PUMP MATERIALCast Iron
    • PUMP TYPETwo-Stage
    • OIL SYSTEMSplash Lubricated
    • OIL TYPEOil Lubricated
    • OIL SIGHT GLASSYes
    • LOW OIL SHUT-OFFNo
    • TANK SIZE GALLONS80
    • TANK ORIENTATIONVertical
    • TANK DRAIN VALVEManual
    • TANK OUTLET1"
    • AFTER COOLERYes
    • AIR DRYERNo
    • AIR FILTERYes
    • TYPETwo-Stage
    • WARRANTY1 Year
    • LENGTH INCHES35
    • WIDTH INCHES24
    • HEIGHT INCHES68
    • WEIGHT LBS480
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!