Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT2815R, 3/8" Pistol Air Drill, 0.5 HP, 1800 RPM, 3.5 CFM, Reversible, 90 PSI
See all 50 items in product family

Universal Tool UT2815R, 3/8" Pistol Air Drill, 0.5 HP, 1800 RPM, 3.5 CFM, Reversible, 90 PSI

Item #: WBB235151

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Universal Tool UT2815R 3/8" Reversible Drill

  • 0.5 HP Motor for extra stall resistance
  • Reliable planetary gear system
  • Trigger mounted reverse switch for convenient change of direction
  • Contoured composite grip for comfort
  • Best for: Intermittent general drilling and MRO

Product Specifications

    • LENGTH INCHES6.5
    • LENGTH6-1/2"
    • COLOR FINISHBlack
    • BRANDUniversal Tool
    • DESCRIPTIONReversible Drill
    • MANUFACTURERS PART NUMBERUT2815R
    • PSI90
    • REVERSIBLEYes
    • STYLEPistol
    • WEIGHT LBS2.5
    • CHUCK TYPEKeyed
    • SOUND LEVEL87
    • EXHAUSTHandle
    • GEAR TRAINPlanetary
    • CHUCK SIZE3/8
    • SIDE GRIP HANDLENo
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION3.5
    • HORSEPOWER0.5
    • FREE SPEED (RPM)1800
    • VARIABLE SPEEDYes
    • SPINDLE SIZE"3/8""-24"
    • AIR INLET NPT1/4
    • WARRANTY1 Year Parts & Labor
    • DUTYLight
    • THROTTLETrigger
    • HOUSING MATERIALComposite
    • HANDLE MATERIAL Composite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!