Ratchets & Screwdrivers
Related Products
EMAX EATRT05S1P 1/2" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
The Ingersoll Rand 105 Series air ratchet offers professional technicians an outstanding combination of value and performance, delivering impressive comfort and durability. Features: 25 ft-lb (34 Nm) max torque and 250 rpm free speed deliver impressive power to get the task at hand done fast. Unique head construction provides improved durability and more consistent performance over the life of the tool. Low-profile forward/reverse control has a wide diameter for easy gripping and also eliminates accidentally changing directions in confined spaces. Ergonomic coupling nut and handle ensure ...
EMAX EATRT03S1P 3/8" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
The 1 Series Screwdriver is compact and lightweight with a well balanced design. These General Purpose Adjustable Shut-off Clutch Screwdrivers deliver 41 in-lbs. of torque and 500 rpm providing smooth operations and reduced vibrations. Features: Durable: Made to last and tested to 1 million cycles without failure, this tool is designed to handle toughest jobs Performance: For all your fastening jobs, this screwdriver gives you the power the task demands each time every time Compact: A smart size that's easy to maneuver on your applications Well-Balanced & Lightweight Design: It's made ...
The 105 Series air ratchet wrenches offer professional technicians performance, comfort and durability with great value for money. They are small, and easy to handle in vehicle repair applications. The low profile forward/reverse control has a wide diameter for easy gripping and increased control in confined spaces. Features: POWER & SPEED: With 25 ft-lbs. of max torque and 280 rpm free speed, you can count on the 105 Series to deliver impressive power ACCESS & REACH: The 105 Series mini ratchet wrenches are small and nimble enough to tackle jobs in both tight and hard to reach places ...