Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milton S-305TKIT, ColorFit Blue Coupler and Plug Kit, Automotive T Style, 5 Pieces

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Milton S-305TKIT, ColorFit Blue Coupler and Plug Kit, Automotive T Style, 5 Pieces

Item #: WBB2240058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milton S-305TKIT, ColorFit Blue Coupler and Plug Kit, Automotive T Style, 5 Pieces

MILTON 5 Piece T Style Air coupler and plug fittings ColorFit set is a customized color code system that allows for easy matching of couplers and plugs among the standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential crossing contaminating different air lines. By dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line with a dry air line which will help prolong your applications and quickly finish any project. Each piece coated with Anodized Blue aluminum and heavy duty steel sleeves to prevent scratches or dulling of the coupler and plug.

Features:
  • Durable and high scratch resistant Anodized Blue Aluminum
  • T Style Air coupler and plug fittings
  • Steel sleeve provides superior durability, unlike traditional aluminum sleeves
  • Allows matching of couplers for dedicated hose applications
  • Easy to push to connect Air Compressor Accessories
  • Includes: (1) Female Coupler, (1) Female Plug, (3) Male Plug
  • 1/4 in NPT

Product Specifications

    • BRANDMilton
    • MANUFACTURERS PART NUMBERS-305TKIT
    • STYLET Style
    • CONSTRUCTIONSteel Couplers & Aluminum Plugs
    • CFM35
    • NOMINAL FLOW DIAMETER1/4"
    • MADE IN USANo
    • INTERCHANGEAutomotive 1/4" Body
    • HEIGHT INCHES1-1/4
    • CONNECTION CONFIGURATION1/4" NPT
    • LENGTH INCHES5-3/4
    • WIDTH INCHES2-3/4
    • MAXIMUM OPERATING PSI300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!