Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 111.11P 100PSI/KG/CM2 Gauge - 1/4" NPT CBM Plastic
See all 11 items in product family

2.5" Type 111.11P 100PSI/KG/CM2 Gauge - 1/4" NPT CBM Plastic

Item #: WBB232155

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $31.95 ea.
5+ $29.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 111.11P 100 PSI/KG/CM2 Gauge - 1/4 NPT CBM Plastic

WIKA Type 111.11PM gauges are designed for 2½ U-clamp panel mounting. They feature a black ABS case and low friction Swiss movement to insure a long, reliable service life. The 111.11PM design fits into 2½ U.S. size panel cut-outs. Refrigeration scale available (as shown) for HVAC applications.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Twist-Off
  • Window Construction: Polycarbonate

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Brass
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLENo
    • WINDOW TYPERemovable Twist-Off
    • CONNECTION LOCATIONCenter Back Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY3/2/3 Percent
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONABS Plastic
    • AMBIENT OPERATING TEMPERATURE140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER4261020
    • TYPE111.11P
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • RANGE100 PSI/KG/CM2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!