Compact lightweight folding saw with 6.75-inch (170mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in Japan. 1.4mm blade thickness, 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration, Cut capacity 3.4" Kerf: 1.3mm. Extraordinary cutting capacity ideal for landscaping, pruning & trimming, camping, trail maintenance, hunting & general outdoors. Limited lifetime warranty against defects in material and workmanship.
Silky Pocketboy Folding Saw, 170MM, Medium Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10.8 in |
| Width | 2.8 in |
| Height | 1.3780 in |
| Weight | 2 lbs |
| Blade Length | 6-3/4 in |
Product Details
| Teeth per 30 mm | 10 |
| Teeth per Inch | 8.5 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 340-17 |
| Tooth Type | Medium |
| Brand | Silky |
Related Products
Features: A handsaw for cutting Timber Handsaw for coarse cutting Fleam-toothed, non-hardpoint, can be re-sharpened by using the file 272 Effective on the push as well as on the pull stroke Handle with a perfect rubberised grip and good sawing support Comfortable screwed two-component handle can be used as a 45° and 90° marking guide Aimed at professional users, the ProfCut™ handsaws feature a coarse iileable fleem toothing
Features: Supplied with the 300 mm (12") Sandflex® 24 TPI bi-metal blade Comfortable, easy to use, lightweight hacksaw frame for all-round use Slim design improves access in confined spaces and makes storage easy Comfortable and special grip at the front provides better support for the guiding hand for superb performance Alternative 90° blade mounting for flush cutting Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance Light and comfortable frame for difficult-to-reach applications Durable aluminum handle Metal tensioning lever designed to be ...
Features: For medium thick materials, such as plywood, ordinary wood, fiber and chipboard or plastics Hard point saw with substantially thicker blade which results in less power-consuming side vibrations Screwed, one piece two-component ERGO® handle Handle placement provides even distribution of power along the tooth line Comes with reusable plastic patented tooth protector
Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade Blade tensioning mechanism with blade retaining spring for easy blade change Very high blade tension for straight and accurate cuts Alternative 55° blade mounting pins for flush cutting Comfortable aluminum handle Professional and strong frame which can be used as a compass saw Extra blade storage in tubular frame Strong rectangular back section for blade storage, can also be used as a compass saw
Silkys large, multi-purpose BIGBOY saw is every outdoor workers dream. With its 14.2-inch blade and rubber-cushioned, double-fist handle, youll have all the cutting power you need waiting right in your back pocket.BIGBOY utilizes Silkys MIRAI-ME tooth technology that delivers fast cutting action and long blade life. Suitable for cutting green or dried wood. Multi-purpose folding saw with a 14-1/5-inch curved blade for a greater reach. It is the largest Silky folding saw model. It is equipped with a perfectly-balanced uniquely-shaped low angle curve (2,000 mm radius of the blade), hard ...