3M™ DBI-SALA® Tripods are constructed of lightweight tubular aluminum with a rugged steel head assembly. The DBI-SALA® Tripods can be combined with up to three pulleys to accommodate a variety of winches and fall arrest devices, meeting a wide range of confined space entry/retrieval and rescue requirements. Quick-release pins positively locate components at all adjustment points for tool-free setup and adjustment.
3M™ DBI-SALA® Confined Space Aluminium Tripod , 9 ft
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 ft |
| Weight Capacity | 5,000 lb |
| Max Working Load | 5,000 lb |
Product Details
| Type | Aluminum Tripod |
| Material | Aluminum |
| Color | Silver |
| Brand | 3M DBI-SALA |
Related Products
3M™ DBI-SALA® 8510827 Heavy Duty Stainless Steel Sleeve Cap8510827 The Advanced™ series hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high-strength aluminum and adjust to fit most standard entries. Our permanent and clamp-on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed ...
The Werner T700000XR Confined Space Kit includes the T100108 8-foot Aluminum Tripod, the T410060 60-foot 3-Way Self-Retracting Lifeline with Rescue Capability (SRL-R), and T100008B Mounting Bracket that attaches the 60-foot 3-Way SRL-R to any leg of the tripod. The Tripod extends from 58 inches to 97 inches in height for installation over openings with a maximum diameter of 42 inches when fully extended and meets the requirements of ANSI Z359.18-2017 Type A. The 3-Way SRL-R is designed for a single user with a capacity up to 310 pounds total working weight and has an aluminum housing with ...
The 3M™ DBI-SALA® Rollgliss™ Rescue Pole is designed for workers in construction, transportation, mining, utilities, and oil and gas industries, with a telescoping design that can extend from 4 to 16 feet. Sometimes accidents and falls happen, and that's why this durable yet lightweight aluminum pole is an essential piece of rescue equipment on any worksite. Includes an oversized connection hook with a 2-1/4" gate opening, making it easy when connecting to a D-ring or rescue web loop on a personal safety harness. Safety first When it comes to ensuring a safe workplace, skilled ...
3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs1001210 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. ...
Attaches to the victims wrists and to the mechanical device to provide extraction. Simple choker style design is extremely fast, simple and safe when every second counts. Keeps the victim completely upright to minimize overall width needed for extraction point opening. Provides a safe and compatible tie-off point for your winch or self retracting lifeline. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Extremely easy to transport, set-up and dismantle for added worker ...