Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB2347989

MPN #: V85025

PeakWorks CSK2-65 Confined Space Kit - Tripod, 65'L Man Winch, Bag

Product Description
Features:
  • OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15, Z259.18 Standards
  • Tripod: 7 ft. with unique pulley system - assembly above the head allows the operator increased head room over traditional pulley systems
  • Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases
  • Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance / Man Winch: features 65 ft. galvanized cable with swivel hook
  • Weight Capacity: 310 lbs (combined weight of person, tools, clothing etc)


PRICE
$2,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 ft
Height84 in
Weight Capacity310 lbs

Product Details

TypeComplete System (Man)
IncludesTripod, Man Winch
MaterialAluminum
DescriptionConfined Space Kit
ColorSilver
Manufacturers Part NumberV85025
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.18, CSA Z259.15