Bouffants & Hairnets
Size
Brand
Material
Color
Price
Size
28"
Package Quantity
144
Color
Brown
Material
Nylon
Lightweight Nylon Hairnet, 100% Latex Free, Dark Brown, 28", 144/Box, 10 Boxes/Case
Size
28"
Package Quantity
1440
Color
Brown
Material
Nylon
Nylon Beard Net, Honeycomb, 1/16" Hole, 100% Latex Free, Brown, 18", 100/Bag, 10 Bag/Case
Size
18"
Package Quantity
1000
Color
Brown
Material
Nylon
Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
Size
12"H x 6-1/2"W x 6-1/2"D
Package Quantity
1
Color
Clear
Material
Acrylic
Size
19"
Package Quantity
100
Color
White
Material
Polypropylene
Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag - Pkg Qty 10
Size
24"
Package Quantity
100
Color
White
Material
Polypropylene