Action Pump Stainless Pail Pump 316T70MM - Fits 70mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
316 Stainless Steel pail pump comes with a 70 mm cap 8 ounce per stroke lockable handle. Wetted materials are 316 S.S. and PTFE.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 1-1/8 in |
| Height | 25 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 22-1/2 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1/2 in |
| Diameter | 1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | Stainless Steel |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5 Gal. Pails |
| Material | Stainless Steel |
| Wetted Material | 316 Stainless Steel & PTFE |
| Description | Fits 2-3/4" Opening |
| Manufacturers Part Number | 316T70MM |
| Pump Type | Piston |
| Dispensing Rate | 3 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 3 GPM rpm |