Vestil Polyphenylene Sulfide Manual Rotary Drum Pump, 2" Bung, Black
Write a Review
|
Questions & Answers (0)
Product Description
The manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. It is ideal for transferring soluble, corrosive, volatile and aggressive chemicals. Suitable for use with acetone and ad-blue. Outlet spout is made from 304 stainless steel.
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 12 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 1-1/4 x 42 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Polyphenylene Sulfide |
| Color | Black |
| Temperature Range | 140 °F |
| Style | 55 Gallon Drum |
| Material | Polyphenylene Sulfide |
| Manufacturers Part Number | RP-90RT |
| Pump Type | Rotary |
| Dispensing Rate | 300 ml per Stroke |
| Dispensing Rate Per Stroke | 10.14 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |