Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221790

MPN #: LDP-RYT

Vestil™ Polyphenylene Sulfide Lever Action Drum Pump Lever, 316 Stainless Steel Rod, 2" Bung

Product Description
This manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. This pump with lever action is constructed of polyphenylene sulfide (PPS), 316 SS rod. Ideal for transferring soluble, corrosive, volatile and aggressive chemicals, such as esters, ketone's, alcohols, bases, alkali, acids, hydrocarbons, chlorinated hydrocarbons and water based liquids which are compatible with pump component materials. Suitable for light oils, paraffin, diesel, alcohol water, water based chemicals, mild solvents, anti-freeze, acid and alkali solutions, strong acid, strong alkali solutions, nitric acid etc. Also suitable for transferring petroleum based fluids of light to medium viscosity, such as automotive additives, diesel, lube oils, kerosene, solvents, thinners, benzene, cleaning solutions, fuels oils, transmission fluid, machine oils, motor oils, etc.

Features:
  • Lever action is ideal for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$75.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-7/8 in
Width3-1/8 in
Height44 in
Weight4 lbs
Suction Tube Dimension1-7/16 x 24-3/16 in
Thread2 NPT in
Discharge Spout Diameter7/8 in
Diameter1-7/16 in

Product Details

Assembly RequiredYes
PowerManual
TypeLever
Body MaterialPolyphenylene Sulfide
ColorBlack
Style55 Gallon Drum
MaterialPolyphenylene Sulfide
Manufacturers Part NumberLDP-RYT
Pump TypeLever
Dispensing Rate60 Pumps Equals 5.6 Gallons
Dispensing Rate Per Stroke12 oz. per Stroke
Product TypePump
BrandVestil