- Polypropylene plastic baskets
- Three sizes available with or without lids
- Simply invert lidded baskets for easy draining
- Steam autoclavable at 121°C (250°F)
Bel-Art Polypropylene Test Tube Basket, 6 x 6 x 6", With Lid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F18738-0010 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
Use this 22 gallon ESD trash can safely dispose of materials that pose a danger to spark or discharge. ESD/anti-static trash cans keep charged waste materials away from sensitive electronic devices and from chemicals that could be ignited by a spark. When grounded, the cans and liners will not hold a static charge and will contain materials safely.Ideal for cleanrooms, electronics manufacturing, inspection, quality control, and research laboratories. Transforming Technologies' WBAS90 ESD waste bin is a stylish rectangular wastebasket with radius corners and rolled edges. Very durable – ...
For drying test tubes, beakers, flasks, and other labware, this stand has three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18mm I.D. necks or larger. Top row has 12 straight pins 10.2cm (4") long to accommodate smaller items. A polystyrene tray catches water as the labware drains. Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back. Labware Drain Stand Only.
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately. 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts Three tier rack holds tubes securely in place Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or ...
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust. Features: Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges. Endplates accept large labels for easy identification of samples. Higher specific gravity than water so it stays submerged in a water bath and won't float. Withstands most lab chemicals and ...