Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blue Ridge Ergonomics

Model # :WBB3197796

MPN #: ESD-PHBCH-CR-T0-A1-CF-EC

Blue Ridge Ergonomics Polyurethane ESD High Bench Chair with Foot Ring, Adjustable Arms, Black

Product Description
Polyurethane ESD High Bench Height Chair in Chrome is adjustable from 24-1/2 - 34-3/4 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, electro-static dissipating components to ensure proper ground, adjustable arm rests, chrome adjustable foot ring, and cast-aluminum base with dual-wheel, self-braking, non-marring ESD casters suitable for hard floors in electro-static dissipating polyurethane.

PRICE
$729.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight45 lbs
Seat Width16 in
Seat Depth17 in
Seat Height24-1/2 - 34-3/4 in
Min Seat Height24-1/2 in
Max Seat Height34-3/4 in
Base5-Star Base
Back Width15-1/2 in
Back Height10-1/4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Arm TypeAdjustable Arms
Manufacturers Part NumberESD-PHBCH-CR-T0-A1-CF-EC
BrandBlue Ridge Ergonomics
TypeESD Chair
ColorBlack
Accessory TypeChair
CastersYes
Number of Seats1
Country of OriginUSA
Footrest IncludedNo
Seat Color FamilyBlack
Package Quantity1
DescriptionHigh Bench Height Chair with Adjustable Arms
Back TypeMid Back
Seat MaterialPolyurethane