Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB3197821

MPN #: ESD-PMBCH-CR-T0-A0-CF-EC

Blue Ridge Ergonomics Polyurethane ESD Medium Bench Height Chair with Foot Ring & ESD Casters, Black

Product Description
Polyurethane ESD Medium Bench Height Chair in Chrome is adjustable from 20-1/4 - 28 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, electro-static dissipating components to ensure proper grounding, chrome adjustable foot ring, and cast-aluminum base with dual-wheel, self-braking, non-marring ESD casters suitable for hard floors in electro-static dissipating polyurethane.

PRICE
$575.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight34 lbs
Seat Width16 in
Seat Depth17 in
Seat Height20-1/4 - 28 in
Min Seat Height20-1/4 in
Max Seat Height28 in
Base5-Star Base
Back Width15-1/2 in
Back Height10-1/4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Arm TypeArmless
Manufacturers Part NumberESD-PMBCH-CR-T0-A0-CF-EC
BrandBlue Ridge Ergonomics
TypeESD Chair
ColorBlack
Accessory TypeChair
CastersYes
Number of Seats1
Country of OriginUSA
Seat Color FamilyBlack
Package Quantity1
DescriptionMedium Bench Height Chair with Chrome Foot Ring Chair
Back TypeMid Back
Seat MaterialPolyurethane