Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926765

MPN #: 550-EV-BK

WSI 550 Series Chair 550-EV-BK, ESD Vinyl, Nylon Base, 21"-31"H, Black

Product Description
Our most economical ESD vinyl.

Features:
  • One paddle pneumatic seat control
  • Manual back tilt and back height adjustment
  • Soft Rubber edging to protect all vinyl edges against tears and abrasion
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 18"W x 17"D x 2.5" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • 20" Adjustable Foot Ring
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyBlack
Tilt TypeBack Only
ColorBlack
Series550 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlack
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number550-EV-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI