Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926846

MPN #: 500-ECR-BK

WSI 500 Series Chair 500-ECR-BK, ESD Clean-Room Vinyl, Nylon Base, 18"-23"H, Black

Product Description
Our most economical ESD class 100 clean room vinyl.

Features:
  • One paddle pneumatic seat control
  • Manual back tilt and back height adjustment
  • Soft Rubber edging to protect all vinyl edges against tears and abrasion
  • Seat range is 18"H - 23"H
  • Seat adjust up/down 5"
  • Seat Dimension: 18"W x 17"D x 2.5" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$475.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight25 lbs
Seat Height18 - 23 in

Product Details

Assembly RequiredYes
TypeClean Room Chair
Frame Color FamilyBlack
Tilt TypeBack Only
ColorBlack
Series500 Series
Accessory TypeChair
Seat Color FamilyBlack
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number500-ECR-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI