Safco® Vue™ Heavy Duty Stool - Vinyl - Black
|
Questions & Answers (0)
Product Description
Safco® Vue™ Heavy Duty Stool, Black Vinyl
Vue™ life from a new perspective, one of comfort, performance and design. Vue™ chairs are the ultimate in extended-height seating. Rated for 24/7 use, the mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday - no matter how many hours you put in. 350 lb. weight capacity. Overall height is 39 to 48-1/2". Reinforced mechanism with back tilt. Also includes back height adjustment, height adjustable footring and optional T-pad height and width adjustable arms, Model 3399BL (sold separately).
Vue™ life from a new perspective, one of comfort, performance and design. Vue™ chairs are the ultimate in extended-height seating. Rated for 24/7 use, the mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday - no matter how many hours you put in. 350 lb. weight capacity. Overall height is 39 to 48-1/2". Reinforced mechanism with back tilt. Also includes back height adjustment, height adjustable footring and optional T-pad height and width adjustable arms, Model 3399BL (sold separately).
PRICE
$495.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Depth | 26 in |
| Height | 48-1/2 in |
| Seat Width | 20-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 23 - 32-1/2 in |
| Min Seat Height | 23 in |
| Max Seat Height | 32-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3394BV |
| Brand | Safco |
| Type | Task Stool |
| Color | Black |
| Series | Vue |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Heavy Duty Stool |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |