BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack
|
Questions & Answers (0)
Product Description
Benchmark Popcorn Bags, 2" x 3-1/2" x 8"
Paper Popcorn Bags. Presenting the most economical way to serve popcorn. Bags have a colorful design and are ideal for high volume locations. Can hold 1 oz. of popcorn. Artwork subject to change without notice. Priced by each pack of 1000, must buy minimum of 4 packages.
Paper Popcorn Bags. Presenting the most economical way to serve popcorn. Bags have a colorful design and are ideal for high volume locations. Can hold 1 oz. of popcorn. Artwork subject to change without notice. Priced by each pack of 1000, must buy minimum of 4 packages.
PRICE
$77.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3-1/2 in |
| Height | 8 in |
Product Details
| Capacity | 1 oz |
| Material | Paper |
| Package Quantity | 1000 Bags |
| Description | Popcorn Bags |
| Manufacturers Part Number | 41001 |
| Brand | Benchmark USA |