Paragon 1021 Bulk Yellow Butterfly Popcorn 50 Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Single large bag of 50lbs. of quality yellow corn.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 24 in |
| Height | 6 in |
| Size | 50 lbs. Bag |
Product Details
| Flavor | Plain |
| Package Quantity | 1 |
| Description | Bulk Yellow Butterfly Popcorn 50 Lbs |
| Manufacturers Part Number | 1021 |
| For Use With | All Size Popcorn Machines |
| Brand | Paragon |