Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3197169

MPN #: TAD

National Public Seating Table Assist Dolly, 10 Folding Tables Capacity

Product Description
The TAD Dolly is an innovative unit that makes setting up and taking down tables all by yourself as easy as 1-2-3. The TAD works for rectangular folding tables of any size. This sturdy, tubular steel dolly boasts a 1,000-lb weight capacity and can be used for either up to ten plastic folding tables or five wood folding tables. The textured scratch-resistant powder-coated paint finish along with plastic coated table support frames resists chipping even after years of rigorous use. All four hard-rubber casters swivel for easy maneuvering and two of them lock for secure table setting and take-down. Meets MAS Certified Green environmental industrial requirements.

Features:
  • 1" square 14-gauge tubular frame
  • 7/8" O.D. Steel Handle (18-Gauge) provides stability and ease of handling
  • Rolls On 4 swivel Casters: 2 locking and two non-locking
  • Casters Are 5" X 1-1/4"; Hard rubber
  • Textured black Powder-Coated Steel
  • 10 Year Warranty


PRICE
$539.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth30 in
Height44-1/2 in
Weight Capacity1000 lbs

Product Details

Cart TypeTable Cart
ColorBlack
Caster Type4 Swivel
For Use WithFolding Tables
StyleModern
Country of OriginChina
Capacity10 Tables
MaterialSteel
DescriptionAll four hard-rubber casters swivel for easy
Package Quantity1
Manufacturers Part NumberTAD
BrandNational Public Seating

Warranty

Warranty10 yr