BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs
|
Questions & Answers (0)
Product Description
BenchMark USA 40008 Popcorn Packs for 8oz Poppers-24 Portion Packs
You'll have perfect, theater quality popcorn every time with these convenient packets of pre-measured popcorn, seasoning salt and coconut oil. No measuring. No mess. Just great popcorn. Priced by each pack of 24, must buy minimum of 4 packages.
You'll have perfect, theater quality popcorn every time with these convenient packets of pre-measured popcorn, seasoning salt and coconut oil. No measuring. No mess. Just great popcorn. Priced by each pack of 24, must buy minimum of 4 packages.
PRICE
$39.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 80-1/2 in |
| Height | 4 in |
Product Details
| Capacity | 8 oz |
| Flavor | Butter |
| Package Quantity | 24 |
| Description | Popcorn Packs for 8oz Poppers-24 Portion Packs |
| Manufacturers Part Number | 40008 |
| For Use With | 8oz Popcorn Machines |
| Brand | Benchmark USA |