Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :T9FB3191666

MPN #: ZHP14DC

Friedrich® ZoneAire® Portable Air Conditioner with Heat, 14000 BTU (10000 SACC), 115V

Product Description
ZoneAire® Premier Dual-Hose Portables offer smart, fast, efficient cooling and heating for larger spaces. The dual-hose design allows for up to 40% faster cooling. The dual-hose portables are a 4-in-1 system made up of an air conditioner, heat pump (heater), dehumidifier, and fan. The dual-hose portables offer powerful dehumidification- removing up to 81 pints/day in dehumidifier mode. These units come with R-32 refrigerant that makes them a sustainable option that is compliant with current Federal regulations. The units also come with built-in Wi-Fi for control on the go with the ComfortPro App. All installation accessories are included. Units come with a 1-year limited warranty.

PRICE
$909.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth17 in
Height33-5/16 in
Weight69 lbs
Cord Length5.9 ft
Coverage Area700 ft²

Product Details

Assembly RequiredNo
BTU Heating9000
Number of Speeds3
Exhaust HoseDual Hose
RefrigerantR32
Filter TypeWashable
BTU Cooling14000
Dehumidification81
Phase1
Refrigerant Charge12.3 oz
Manufacturers Part NumberZHP14DC
BrandFriedrich
TypeCooling with Heat
CFM235 CFM
Watts Cooling1360 W
Remote ControlIncluded
ColorWhite
Hertz60 Hz
Amps Cooling12 A
Voltage115 V
IncludesExhaust Hose, Remote, Installation Materials
ControlElectronic
Power Cord Type5-15P
Decibels53

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cULus Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)10