Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339475

MPN #: B25-2

AME International Portable Air Hydraulic Jack 25/10 Ton - B25-2

Product Description
AME International Portable Air Hydraulic Jack - B25-2 is easy to operate, the handle can be used for carrying, lifting, lowering and maneuvering.

Product Features:
  • Low minimum height of only 6.38 in and low weight of only 60 lb
  • Handy design - no loose tubes, handles or valves
  • Hard chromium plated piston rod for long life
  • Built-in safety overload valve
  • Hand-operated dead-man's control for optimum safety whilst lifting and lowering
  • Transport locking device / wall bracket for both van and workshop (Option)
  • With 2 extensions (1.97/3.94 in)

PRICE
$2,723.36

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height6-1/3 in
Max Height1-1/2 in

Product Details

Capacity10TONS
Package Quantity1
DescriptionPortable Air Hydraulic Jack 25/10 Ton
ColorBlue
Manufacturers Part NumberB25-2
For Use WithVans
BrandAC Hydraulic