Omega Wheel Dolly 3/4 Ton Capacity - 47053
Write a Review
|
Questions & Answers (0)
Product Description
3/4T Wheel Dolly. Hydraulic system actuated to provide smooth, positive power for the removal and installation of single, tandem and duplex tires and wheels. Heavy duty tubular construction with precision crafted cradle rollers
PRICE
$1,009.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-11/16 in |
| Depth | 33-1/8 in |
| Height | 6-11/16 in |
| Weight | 158.8 lbs |
| Max Height | 11 in |
| Low Height | 2-1/4 in |
Product Details
| Color | Black |
| Casters | 3" |
| Capacity | 1,500 Lbs |
| Package Quantity | 1 |
| Description | Wheel Dolly |
| Manufacturers Part Number | 47053 |
| Brand | Omega |