Keysco Wheel Dollies, Steel, 10"W x 12"D x 7-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Wheel Dollies come in a set of two with a fully welded all-steel frame for rugged dependability. Each dolly holds up to 1500 lbs. and has 4 inch heavy duty swivel hard rubber wheels for easy mobility.
PRICE
$735.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 7-1/2 in |
| Weight | 17.1 lbs |
| Caster Size | 2-1/2 in |
| Max Height | 14-1/2 in |
| Low Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Knee Saver Work Seat |
| Color | Orange |
| Capacity | 300 Lbs |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77788 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |