Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112832

MPN #: SPC-3654-VB

Vestil Steel Heavy Duty Cart W/ V-Bottom, 71"L x 39-3/16"W, 5000 lb. Capacity

Product Description
A stackable material cart provides the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse footprint. A steel platform and structure enables a larger weight capacity of items to be maneuverer in a more efficient timeframe. A removable bar on each end of the cart gives the user the ability to have single or dual layers of product. The surface is smooth to diminish the chances of abrasion during the jostling, while rolling between areas on the included casters. The units are stacked together using a simple four corner post design for a more even weight distribution.

V-Bottom Cart (suffix -VB): The V shaped bottom design is perfect for pipe and other cylinder shaped items. The surface is smooth to diminish the chances of abrasion during any possible jostling. The units are stacked together using a simple four corner post design for a more even weight distribution.

Features:
  • V shape design helps keep items in central area
  • Empty carts may be stacked
  • Raised sides provide stability of large loads
  • Casters allow for easy movement between areas
  • Made in USA
  • 90 Days Limited Warranty


PRICE
$1,179.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71 in
Width39-3/16 in
Height44-13/16 in
Weight Capacity5000 lbs
Weight246 lbs
Wheel Diameter8 in
Ground Clearance13-5/8 in
Caster Size8 x 3 in
Fork Opening2-1/4 x 8 in
Upright Height41-11/32 in
Usable Cradle Width29-3/4 in

Product Details

Assembly RequiredYes
ColorBlue
Wheel Type(2) Rigid; (2) Swivel
Number of Cradles1
Load Wheel MaterialPhenolic
Capacity5000
MaterialSteel
Number of Divider Rails2
Manufacturers Part NumberSPC-3654-VB
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)