Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143770

MPN #: 23GSV

Hughes® Drench Shower, Ceiling Mount, Stainless Steel Pipe, Nylon Showerhead

Product Description
Ideal in factories, schools, laboratories or other indoor environments where space is at a premium, use this ceiling mounted shower for treatment of full-body chemical exposure. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating.

The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.

Solid construction using galvanized mild steel pipework. Some assembly may be required.

Connect this emergency safety shower directly to the water ring main pipework for the perfect space saving and simple to install option. Ideal for indoor use, the shower will deliver 76 liters (20 US gal) of water per minute for a thorough decontamination. Meets ANSI Z358.1-2014 standards.

Features:
  • Removable, self-draining nozzle constructed from a durable nylon material
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions - low operating torque offers reliable, easy on/off operation
  • Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Supports OSHA requirements
  • Shower Head Diameter: 2"W x 2"D x 3"H


  • PRICE
    $698.38

    1
    1
    Ships in 30 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5-7/8
    Width8-3/8 in
    Height31-5/8 in
    Activation Handle Length11
    Shower Head Diameter2"
    Inlet Size1 NPT Female in

    Product Details

    TypeDrench Shower
    ColorMulti-colored
    Shower Head MaterialNylon
    Pipe MaterialStainless Steel
    Pressure22-87 psi
    Gallons per Minute20 gal/min
    Mounting LocationCeiling Mount
    Shower Head Color FamilyRed
    Includes1 Complete Unit
    MaterialNylon
    ActivationPull Handle
    Valve Type316L Stainless
    DescriptionDrench Shower, Ceiling Mounted, Stainless Steel Pipe, Nylon Showerhead
    Manufacturers Part Number23GSV
    Activation Handle MaterialStainless Steel
    BrandHughes

    Compliance & Certifications

    ANSI CertificationANSI Z358.1-2014, EN15154